Shop JONES STEPHENS
See all product information
Create Account
1-1/2in. x 42in. Satin Stainless Steel Grab Bar with Exposed Screws
Mfr # G13042
Zoro # G812121662
product price:Â $56.75
/eaKey Features
Material
Stainless Steel
Color
Satin
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G13042
- Zoro #
- G812121662
- UPC #
- 717510130423
- Country of Origin
- China
Dimensions
- Length
- 46 in
- Width
- 17 in
Details
- Material
- Stainless Steel
- Color
- Satin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.