Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2in. x 3/4in. Galvanized Iron Hex Bushing

  • Mfr # G1440305

  • Zoro # G412108698


product price: $16.85
/ea

Key Features

Basic Pipe Fitting Material
Steel
Standards
ANSI 372-2016
Width
1.20 in
Overall Pipe Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G1440305
Zoro #
G412108698
UPC #
677706094420
Country of Origin
China

Dimensions

Width
1.20 in
Overall Pipe Length
2 in

Details

Basic Pipe Fitting Material
Steel
Standards
ANSI 372-2016

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.