
1-1/2in. x 48in. Peened Stainless Steel Grab Bar with Concealed Screws
Mfr # G13348
Zoro # G212122009
product price:Â $71.29
/eaKey Features
Length
3 in
Material
Stainless Steel
Color
Peened
Width
1.50 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G13348
Zoro #
G212122009
UPC #
717510133486
Country of Origin
China
Dimensions
Length
3 in
Width
1.50 in
Details
Material
Stainless Steel
Color
Peened
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.