1-1/2in. x 6in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge
- Mfr # P38163
- Zoro # G412165547
product price:Â
$
17.65
/ea
Key Features
Basic Pipe Fitting Material
Brass
Width
4 in
Color
Chrome Plated
Length
5.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P38163
- Zoro #
- G412165547
- UPC #
- 717510381634
- Country of Origin
- China
- Basic Pipe Fitting Material
- Brass
- Color
- Chrome Plated
Dimensions
- Width
- 4 in
- Length
- 5.70 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.