1-1/2in. x 6in. Chrome Plated Brass Sink Tailpiece 17 Gauge

  • Mfr # P38058

  • Zoro # G512168585


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Length
6 in
Width
1.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38058
Zoro #
G512168585
UPC #
717510383584
Country of Origin
China

Dimensions

Length
6 in
Width
1.70 in

Details

Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.