1-1/2in. x 6in. Chrome Plated Brass Slip Joint Extension Tube 20 Gauge
- Mfr # P38123
- Zoro # G712168576
product price:Â
$
9.29
/ea
Key Features
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Length
6.20 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P38123
- Zoro #
- G712168576
- UPC #
- 717510385236
- Country of Origin
- China
Dimensions
- Length
- 6.20 in
- Width
- 2 in
Details
- Basic Pipe Fitting Material
- Brass
- Standards
- ASME A112.18.2-2020
- Color
- Chrome Plated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.