1-1/2in. x 6in. Chrome Plated Threaded Connection Dishwasher Tailpiece with 1/2in. Branch 22 Gauge

  • Mfr # P38166

  • Zoro # G912168581


product price:  $14.79
/ea

Key Features

Basic Pipe Fitting Material
Brass
Color
Chrome
Pipe Fitting Material
Brass
Length
6 in
Pipe Size - Pipe Fitting
1-1/2 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38166
Zoro #
G912168581
UPC #
717510381597
Country of Origin
China

Dimensions

Length
6 in
Pipe Size - Pipe Fitting
1-1/2 in x 6 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome
Pipe Fitting Material
Brass
Item
Dishwasher Tailpiece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.