
1-1/2in. x 8in. Chrome Plated Brass Direct Connect Dishwasher Tailpiece with 1/2in. Branch 22 Gauge
Mfr # P38148
Zoro # G612165514
product price:Â $23.15
/eaKey Features
Basic Pipe Fitting Material
Brass
Length
8 in
Color
Chrome Plated
Width
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P38148
Zoro #
G612165514
UPC #
717510099133
Country of Origin
China
Dimensions
Length
8 in
Width
2 in
Details
Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.