
1-1/2in. x 8in. Chrome Plated Brass Solder Extension Tube 22 Gauge
Mfr # P38076
Zoro # G812165543
product price:Â $7.55
/ea
Sold in multiples of 2 for $15.10
Key Features
Basic Pipe Fitting Material
Brass
Width
18.40 in
Length
17 in
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P38076
Zoro #
G812165543
UPC #
717510383768
Country of Origin
China
Dimensions
Width
18.40 in
Length
17 in
Details
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.