
1-1/2in. x 8in. Chrome Plated Brass Thread Extension Tube 20 Gauge
Mfr # P38082
Zoro # G912168635
product price:Â $15.39
/eaKey Features
Basic Pipe Fitting Material
Brass
Width
17.50 in
Length
8.80 in
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P38082
Zoro #
G912168635
UPC #
717510383829
Country of Origin
China
Dimensions
Width
17.50 in
Length
8.80 in
Details
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.