1-1/4 x 1-1/4in. x 1/2in. C x C x FIP Forged Brass Tee

  • Mfr # K104800224

  • Zoro # G112109087


product price:  $71.35
/ea

Key Features

Basic Pipe Fitting Material
Forged Brass
Width
9.75 in
Color
Copper
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K104800224
Zoro #
G112109087
UPC #
677706482241
Country of Origin
Taiwan, Province of China

Dimensions

Width
9.75 in
Length
13 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.