Zoro Homepage

1-1/4" x 1" Black Reducing Tee

  • Mfr # B4600222

  • Zoro # G5435348


product price: $8.89
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Pipe Size (Fittings)
1-1/4" x 1"
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4600222
Zoro #
G5435348
UPC #
677706093119
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1-1/4" x 1"

Details

Specific Fitting Shape
Reducing Tee
Item
Reducing Tee
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal

Description

Black Reducing Tee,1-1/4 X 1 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.