Zoro Homepage

1-1/4" x 4" Black Pipe Nipple

  • Mfr # 31240

  • Zoro # G5433823


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Overall Pipe Length
4"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31240
Zoro #
G5433823
UPC #
677706061194
Country of Origin
China

Dimensions

Overall Pipe Length
4"
Pipe Size (Fittings)
1-1/4"

Details

Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.