1-1/4" x 6" Black Pipe Nipple
Mfr # 31260
Zoro # G5433887
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Overall Pipe Length
6"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1-1/4"
Specific Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31260
Zoro #
G5433887
UPC #
677706061231
Country of Origin
China
Dimensions
Overall Pipe Length
6"
Pipe Size (Fittings)
1-1/4"
Details
Basic Pipe Fitting Material
Metal
Item
Nipple
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.