1-1/4in. - 125# Companion Flange with A.S.M.E Drilling

  • Mfr # K113420215

  • Zoro # G512222911


product price:  $98.79
/ea
Free Shipping & Returns

Key Features

Material
Copper
Pipe Size (In.)
1-1/4 in
Color
Copper
Max. Pressure (PSI)
125 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K113420215
Zoro #
G512222911
UPC #
677706030107
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size (In.)
1-1/4 in

Details

Material
Copper
Color
Copper
Item
Companion Flange
Max. Pressure (PSI)
125 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.