Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in. Bronze 45Deg. Street Elbow

  • Mfr # B74067LF

  • Zoro # G112165519


product price: $29.19
/ea

Key Features

Basic Pipe Fitting Material
Bronze
Color
Bronze
Length
9.20 in
Width
13.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74067LF
Zoro #
G112165519
UPC #
717510168952
Country of Origin
China

Dimensions

Length
9.20 in
Width
13.30 in

Details

Basic Pipe Fitting Material
Bronze
Color
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.