Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in. C x MIP Forged Brass Union

  • Mfr # K126610215

  • Zoro # G112199828


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Forged Brass
Width
2.40 in
Color
Copper
Length
2.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K126610215
Zoro #
G112199828
UPC #
677706612150
Country of Origin
Korea, Republic of

Dimensions

Width
2.40 in
Length
2.80 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.