
1-1/4in. Chrome Plated Brass J-Bend 17 Gauge
Mfr # P38017
Zoro # G212168632
product price: $15.19
/eaKey Features
Basic Pipe Fitting Material
Brass
Length
5.30 in
Width
5.80 in
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P38017
Zoro #
G212168632
UPC #
717510383171
Country of Origin
China
Dimensions
Length
5.30 in
Width
5.80 in
Details
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Restrictions
This item has been restricted from sale in the following states:
MA, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.