Zoro Homepage

1-1/4in. FIP PVC Ball Valve

  • Mfr # B91125

  • Zoro # G112105461


product price: $10.95
/ea

Key Features

Ball Port Style
Standard port
Valve Structure
One piece
Pipe Size
1-1/4"
For Media
Water
Overall Length
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B91125
Zoro #
G112105461
UPC #
717510911251
Country of Origin
China

Dimensions

Pipe Size
1-1/4"
Overall Length
4.50 in
Overall Width
4 in

Details

Ball Port Style
Standard port
Valve Structure
One piece
For Media
Water
Body Material
PVC
Color - Valve Body
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.