Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Jones Stephens 1-1/4in. ID Self-Sealing Black Polyethylene Foam Pipe Insulation Elbow, 3/8in. Wall Thickness I59225

1-1/4in. ID Self-Sealing Black Polyethylene Foam Pipe Insulation Elbow, 3/8in. Wall Thickness (Discontinued)

  • Mfr # I59225
  • Zoro # G812121273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I59225
Zoro #
G812121273
UPC #
717510162479
Country of Origin
United States

Dimensions

Length
72 in
Width
2.13 in

Details

Material
Foam
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.