
1-1/4in. Slip PVC Ball Valve
Mfr # B90125
Zoro # G412105383
product price: $11.35
/eaKey Features
Ball Port Style
Standard port
Valve Structure
One piece
Pipe Size
1-1/4"
For Media
Water
Connection Type
Solvent Ends
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B90125
Zoro #
G412105383
UPC #
717510901252
Country of Origin
China
Dimensions
Pipe Size
1-1/4"
Overall Length
4.30 in
Overall Width
2.80 in
Details
Ball Port Style
Standard port
Valve Structure
One piece
For Media
Water
Connection Type
Solvent Ends
Body Material
PVC
Color - Valve Body
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.