Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in. Threaded Brass Ball Valve

  • Mfr # B67204

  • Zoro # G412108537


product price: $34.45
/ea

Key Features

Ball Material
Chrome plated brass
Ball Port Style
Full port
Pipe Size
1-1/4"
For Media
Water, oil, gas
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67204
Zoro #
G412108537
UPC #
717510094701
Country of Origin
China

Dimensions

Pipe Size
1-1/4"

Details

Ball Material
Chrome plated brass
Ball Port Style
Full port
For Media
Water, oil, gas
Body Material
Brass
Standards
ANSI 61-2018

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.