
1-1/4in. x 1/2in. Black Iron 90Deg. Reducing Elbow, Banded
Mfr # B2350224
Zoro # G412109800
product price: $9.59
/eaKey Features
Standards
ANSI 372-2016
Overall Pipe Length
2.70 in
Outside Dia.
2.10 in
Basic Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2350224
Zoro #
G412109800
UPC #
677706091603
Country of Origin
China
Dimensions
Overall Pipe Length
2.70 in
Outside Dia.
2.10 in
Details
Standards
ANSI 372-2016
Basic Pipe Fitting Material
Steel
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.