1-1/4in. x 1in. x 1-1/4in. Black Iron Reducing Tee, Banded

  • Mfr # B4600234

  • Zoro # G212121545


product price:  $12.99
/ea

Key Features

Standards
ANSI 372-2016
Overall Pipe Length
3.50 in
Outside Dia.
2.70 in
Basic Pipe Fitting Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4600234
Zoro #
G212121545
UPC #
677706093164
Country of Origin
China

Dimensions

Overall Pipe Length
3.50 in
Outside Dia.
2.70 in

Details

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.