Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4in x 20ft Natural PEX-A Oxygen Barrier Pipe Straight Lengths

  • Mfr # F76013

  • Zoro # G012122018


product price: $451.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Tube Color
Natural
Standards
ANSI 14
Material
Crosslinked Polyethylene
Tube Length
20 ft
Width
6.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F76013
Zoro #
G012122018
UPC #
717510061994
Country of Origin
Spain

Dimensions

Tube Length
20 ft
Width
6.69 in

Details

Tube Color
Natural
Standards
ANSI 14
Material
Crosslinked Polyethylene

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.