Zoro Homepage

1-1/4in. x 3/4in. Bronze Hex Bushing

  • Mfr # B74217LF

  • Zoro # G512165553


product price: $12.19
/ea

Key Features

Basic Pipe Fitting Material
Bronze
Length
1.70 in
Width
1.20 in
Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74217LF
Zoro #
G512165553
UPC #
717510155693
Country of Origin
China

Dimensions

Length
1.70 in
Width
1.20 in

Details

Basic Pipe Fitting Material
Bronze
Color
Bronze

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.