Zoro Homepage

1-1/4in. x 3/4in. Bronze Reducing Coupling

  • Mfr # B74152LF

  • Zoro # G212109291


product price: $23.15
/ea

Key Features

Outside Dia. (In.)
2 in
Basic Pipe Fitting Material
Bronze
Pipe Size
1-1/4 in x 3/4 in
Pipe Fitting Material
Bronze
Pipe Size - Pipe Fitting
1-1/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B74152LF
Zoro #
G212109291
UPC #
717510169010
Country of Origin
China

Dimensions

Outside Dia. (In.)
2 in
Pipe Size
1-1/4 in x 3/4 in
Pipe Size - Pipe Fitting
1-1/4 in x 3/4 in

Details

Basic Pipe Fitting Material
Bronze
Pipe Fitting Material
Bronze
Item
Bronze Reducing Coupling

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.