Shop JONES STEPHENS
See all product information
Create Account
1-1/4in. x 6in. Chrome Plated Brass Slip Joint Extension Tube 22 Gauge
- Mfr # P38065
- Zoro # G412168593
product price:Â
$
8.15
/ea
Key Features
Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Length
6.50 in
Width
1.50 in
Standards
ASME A112.18.2-2020
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P38065
- Zoro #
- G412168593
- UPC #
- 717510383652
- Country of Origin
- China
- Basic Pipe Fitting Material
- Brass
- Color
- Chrome Plated
- Standards
- ASME A112.18.2-2020
Dimensions
- Length
- 6.50 in
- Width
- 1.50 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.