1-1/4in. x 8in. Chrome Plated Brass Sink Tailpiece 22 Gauge

  • Mfr # P38049

  • Zoro # G512168653


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Length
8 in
Standards
ASME A112.18.2-2020
Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P38049
Zoro #
G512168653
UPC #
717510383492
Country of Origin
China

Dimensions

Length
8 in
Width
1.50 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Standards
ASME A112.18.2-2020

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.