
1-1/4in. x 8in. Chrome Plated Brass Slip Joint Extension Tube 22 Gauge
Mfr # P38066
Zoro # G712168620
product price:Â $9.99
/eaKey Features
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Length
8.20 in
Color
Chrome Plated
Width
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
P38066
Zoro #
G712168620
UPC #
717510383669
Country of Origin
China
Dimensions
Length
8.20 in
Width
1.50 in
Details
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.