1-1/4in. x 8in. Chrome Plated Brass Slip Joint Waste Arm 22 Gauge

  • Mfr # P38035

  • Zoro # G612168652


product price:  $10.79
/ea

Key Features

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Width
12.50 in
Standards
ASME A112.18.2-2020
Length
9.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P38035
Zoro #
G612168652
UPC #
717510383355
Country of Origin
China

Dimensions

Width
12.50 in
Length
9.40 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Standards
ASME A112.18.2-2020

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.