
1-1/4in. x 8in. Chrome Plated Brass Threaded Extension Tube 20 Gauge
Mfr # P38079
Zoro # G612165538
product price:Â $8.89
/eaKey Features
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Length
8 in
Width
1.20 in
Color
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P38079
Zoro #
G612165538
UPC #
717510383799
Country of Origin
China
Dimensions
Length
8 in
Width
1.20 in
Details
Basic Pipe Fitting Material
Brass
Standards
ASME A112.18.2-2020
Color
Chrome Plated
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.