
1-1/8ID X 3/4 X 6 FT WALL DBL SEAL RUBBER PIPE INSULATION, PK15(901 FT)
Mfr # I82118
Zoro # G8617811
product price: $297.99
Free Shipping & Returns
Key Features
Temp. Range
-40°F to 220°F
Wall Thickness
3/4 in
For Iron Pipe Size
1-1/8 in
Density
3-6 lb/cu.ft
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I82118
Zoro #
G8617811
UPC #
717510118827
Country of Origin
United States
Dimensions
Wall Thickness
3/4 in
For Iron Pipe Size
1-1/8 in
Details
Temp. Range
-40°F to 220°F
Density
3-6 lb/cu.ft
Material
Rubber
Color
Black
Item
Pipe Insulation
Max. Temp.
220°F
For Use With
1-1/8" Pipe
Standards
C534
Description
Seamless Double Stick Rubber Pipe Insulation, Flexible Closed Cell, Black w/blue ink. An Enviormenally Friendly, CFC Free, Flexible elastomeric thermal insulation. Used to retard heat gain & prevent condensation or frost formation on refridgerant lines, cold water plumbing and chilled water stystems. Retards heat flow for hot water plumbing, liquid heating, dual temperature piping & many solar systems. Use indoor, outdoor, underground. Resistance to moisture & vapor flow. Flame & Smoke Rating. CFC-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.