1-1/8in ID 1in CTS 3/4in IPS Self-Sealing White Polyethylene Foam Pipe Insulation

  • Mfr # I53118W

  • Zoro # G612109341


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material
Foam
Color
White
Density
1-2 lb/cu.ft
Temp. Range
-200°F to 200°F
For Iron Pipe Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I53118W
Zoro #
G612109341
UPC #
717510170085
Country of Origin
United States

Dimensions

For Iron Pipe Size
1-1/8 in
Wall Thickness
1/2 in

Details

Material
Foam
Color
White
Density
1-2 lb/cu.ft
Temp. Range
-200°F to 200°F
Item
Pipe Insulation
Max. Temp.
200°F
Standards
ASTM E84

Description

1/2in Wall Thickness, 186ft per Carton

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.