
1-1/8in ID 1in CTS Self-Sealing Black Polyethylene Foam Pipe Insulation
Mfr # I57118
Zoro # G712109692
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Length
72 in
Width
13 in
Material
Foam
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I57118
Zoro #
G712109692
UPC #
717510162035
Country of Origin
United States
Dimensions
Length
72 in
Width
13 in
Details
Material
Foam
Color
Black
Description
1in Wall Thickness, 84ft per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.