Zoro Homepage

1-3/8IDX3/8 X 6 FT WALL DBL SEAL RUBBER PIPE INSULATION, PK25 (150 FT)

  • Mfr # I80138

  • Zoro # G8617680


product price: $250.99
Free Shipping & Returns

Key Features

Temp. Range
-40°F to 220°F
For Iron Pipe Size
1-3/8 in
Material
Rubber
Density
3-6 lb/cu.ft
Wall Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I80138
Zoro #
G8617680
UPC #
717510138801
Country of Origin
United States

Dimensions

For Iron Pipe Size
1-3/8 in
Wall Thickness
3/8 in

Details

Temp. Range
-40°F to 220°F
Material
Rubber
Density
3-6 lb/cu.ft
Color
Black
Item
Pipe Insulation
Max. Temp.
220°F
Standards
C534
For Use With
1-3/8" Pipe

Description

Seamless Double Stick Rubber Pipe Insulation, Flexible Closed Cell, Black w/blue ink. An Enviormenally Friendly, CFC Free, Flexible elastomeric thermal insulation. Used to retard heat gain & prevent condensation or frost formation on refridgerant lines, cold water plumbing and chilled water stystems. Retards heat flow for hot water plumbing, liquid heating, dual temperature piping & many solar systems. Use indoor, outdoor, underground. Resistance to moisture & vapor flow. Flame & Smoke Rating. CFC-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.