Zoro Homepage

1" Black Pipe Nipple Assortment PK6

  • Mfr # 610B

  • Zoro # G5434569


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610B
Zoro #
G5434569
UPC #
677706063259
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"

Details

Item
Black Pipe Nipple Assortment
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple

Description

Black Nipple, 1, B-Assortment 6-Pack

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.