Zoro Homepage

1" PlumBite Push On Removal Tool

  • Mfr # C77484LF

  • Zoro # G8649695


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Pipe Material
EPDM, Peroxide Cured
Pipe Size - Pipe Fitting
1 in
Material
Plastic
Color
Blue
Pipe Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77484LF
Zoro #
G8649695
UPC #
717510229691
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1 in
Pipe Size
1 in
Size
1 in

Details

Pipe Material
EPDM, Peroxide Cured
Material
Plastic
Color
Blue
Item
Push On Removal Tool

Description

1" PlumBite Push On Removal Tool
• Joins copper, CPVC, PE-RT or PEX tubing
• No soldering, glue, heat or external tools required
• Max. Temp 180°F
• Max. Pressure 200 PSI
• Lead free
• NSF/ANSI 61
• NSF/ANSI 372
• NSF/ANSI 14
• ASSE 1061
• UPC and cUPC
• IAPMO Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.