Zoro Homepage

1" x 10" Black Pipe Nipple

  • Mfr # 31010

  • Zoro # G5433613


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Overall Pipe Length
10"
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1"
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31010
Zoro #
G5433613
UPC #
677706060913
Country of Origin
China

Dimensions

Overall Pipe Length
10"
Pipe Size (Fittings)
1"

Details

Basic Pipe Fitting Material
Metal
Item
Black Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple

Description

Black Pipe Nipple, 1 X 10 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.