1" x 12" Black Pipe Nipple
Mfr # 31012
Zoro # G5433729
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Overall Pipe Length
12"
Pipe Size (Fittings)
1"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31012
Zoro #
G5433729
UPC #
677706060937
Country of Origin
China
Dimensions
Overall Pipe Length
12"
Pipe Size (Fittings)
1"
Details
Item
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.