1" x 5-1/2" Black Pipe Nipple
Mfr # 31055
Zoro # G5433747
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Overall Pipe Length
5-1/2"
Pipe Size (Fittings)
1"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31055
Zoro #
G5433747
UPC #
677706061026
Country of Origin
China
Dimensions
Overall Pipe Length
5-1/2"
Pipe Size (Fittings)
1"
Details
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Black Pipe Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Description
Black Pipe Nipple, 1 X 5-1/2 In
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.