Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 5 ft. Black Ready Cut Pipe

  • Mfr # 300B1060

  • Zoro # G5434480


product price: $25.75
/ea

Key Features

Overall Pipe Length
5 ft.
Pipe Type
Pipe
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1"
Manufacture Location
Globally Sourced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300B1060
Zoro #
G5434480
UPC #
677706062825
Country of Origin
Korea, Republic of

Dimensions

Overall Pipe Length
5 ft.
Pipe Size (Nominal)
1"
Pipe Size (Fittings)
1"

Details

Pipe Type
Pipe
Basic Pipe Fitting Material
Metal
Item
Pipe
Manufacture Location
Globally Sourced

Description

Pipe, Manufacture Location Globally Sourced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.