Zoro Homepage

1" x 6" Black Pipe Nipple

  • Mfr # 31060

  • Zoro # G5433738


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Overall Pipe Length
6"
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31060
Zoro #
G5433738
UPC #
677706061033
Country of Origin
China

Dimensions

Overall Pipe Length
6"
Pipe Size (Fittings)
1"

Details

Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Item
Black Pipe Nipple

Description

Black Pipe Nipple, 1 X 6 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.