1" x 8" Black Pipe Nipple
Mfr # 31080
Zoro # G5433780
product price: $3.99
/eaSold in multiples of 2 for $7.98
Key Features
Overall Pipe Length
8"
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Size (Fittings)
1"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31080
Zoro #
G5433780
UPC #
677706061071
Country of Origin
China
Dimensions
Overall Pipe Length
8"
Pipe Size (Fittings)
1"
Details
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.