Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-3/8in. 1-1/4in. Jaw Basin Wrench, Long Non-Telescoping

  • Mfr # B11011

  • Zoro # G712176823


product price: $16.29
/ea

Key Features

Length
0.50 in
Tube Fitting Material
Metal
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B11011
Zoro #
G712176823
UPC #
717510110111
Country of Origin
China

Dimensions

Length
0.50 in
Width
5 in

Details

Tube Fitting Material
Metal

Description

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.