Zoro Homepage

1.15 in Dial, NPT, Bottom Location, Stainless Steel Case Material

  • Mfr # J40554

  • Zoro # G412108414


product price: $50.59
/ea

Key Features

Accuracy
+/- 1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Dial Size (In.)
1.15 in
Gauge Case Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J40554
Zoro #
G412108414
UPC #
717510405545
Country of Origin
China

Dimensions

Dial Size (In.)
1.15 in
Length
2.49 in

Details

Accuracy
+/- 1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Gauge Case Material
Stainless Steel
Lens Material
Glass
Primary Scale Units
psi

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.