1/2" Black Pipe Nipple Assortment PK6
Mfr # 605B
Zoro # G5434620
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Pipe Size (Fittings)
1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605B
Zoro #
G5434620
UPC #
677706063235
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/2"
Details
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Item
Black Pipe Nipple Assortment
Specific Pipe Fitting Shape
Nipple
Description
Black Nipple, 1/2, B-Assortment 6-Packs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.