1/2" Black Union
Mfr # B6570050
Zoro # G5435013
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Specific Fitting Shape
Union
Pipe Size (Fittings)
1/2"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B6570050
Zoro #
G5435013
UPC #
677706094123
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/2"
Details
Specific Fitting Shape
Union
Item
Black Union
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Fitting Shape
Union
Finish/Coating
Galvanized
Color
Black
Description
Union, Galvanized
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.