Zoro Homepage

1/2 CPVC Socket x 1/2 Male Sweat Elbow, 6 X 2-1/4

  • Mfr # S73007

  • Zoro # G900617763


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall Pipe Length
6 in x 2-1/4 in
Connection Size
1/2 in
Pipe Fitting Material
Copper
Standards
ANSI 372-2016; ASTM D2846-2019a; CAN 61-2018; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2016
Fitting Connection Type
Male CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S73007
Zoro #
G900617763
UPC #
717510232530
Country of Origin
China

Dimensions

Overall Pipe Length
6 in x 2-1/4 in
Connection Size
1/2 in

Details

Pipe Fitting Material
Copper
Standards
ANSI 372-2016; ASTM D2846-2019a; CAN 61-2018; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2016
Item
CPVC Socket
Fitting Connection Type
Male CPVC

Description

Save time and have a clean, professional installation with trusted Jones Stephens copper tub/shower valve connectors. Available in crimp PEX, cold expansion PEX and solvent weld CPVC, these connectors make the bend into a tub/shower valve allowing for installation in tight spaces and reduce the number of fittings required. These connectors are tested and listed by IAPMO and are approved for use in drinking water services in the USA and Canada.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.