
1/2 Crimp PEX F1807 x 1/2 Male Sweat Connection Tub/Shwr Vlv Cnnctr, 8
Mfr # S72022
Zoro # G300617745
product price:Â $3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
Basic Fitting Material
Copper
Fitting Connection Type
F1807 Crimp PEX
Tube Size
1/2 in
Standards
ANSI 372-2016; ASTM F1807-2018a; CAN 61-2018; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S72022
Zoro #
G300617745
UPC #
717510232455
Country of Origin
China
Dimensions
Tube Size
1/2 in
Details
Basic Fitting Material
Copper
Fitting Connection Type
F1807 Crimp PEX
Standards
ANSI 372-2016; ASTM F1807-2018a; CAN 61-2018; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2016
Description
Save time and have a clean, professional installation with trusted Jones Stephens copper tub/shower valve connectors. Available in crimp PEX, cold expansion PEX and solvent weld CPVC, these connectors make the bend into a tub/shower valve allowing for installation in tight spaces and reduce the number of fittings required. These connectors are tested and listed by IAPMO and are approved for use in drinking water services in the USA and Canada.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.